Wiremold (Legrand) G4047RF 4047 Two-Gang Cover Rectangular Opening and Modular Furniture | Graybar Store
Wiremold (Legrand) - 4047 Two-Gang Cover Rectangular Opening and Modular Furniture - G4047RF
+ / - Hover over image to Zoom
Other Views

    4047 Two-Gang Cover Rectangular Opening and Modular Furniture

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047RF
    SKU: 22123418
    $13.01
    Checking Pricing
         
    Fitting Type:GFCI/Modular Cover
    No. of Gangs:2-Gang
    Brand or Series:4047
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047RF
    • Color Grey
    • Brand or Series 4047
    • Fitting Type GFCI/Modular Cover
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 2-gang rectangle cover, GFCI/Modular Furniture.