Wiremold (Legrand) V4047BM 4047 Two-Gang Cover, Pass and Seymour Activate 2A Mini Adapter Fitting | Graybar Store
Wiremold (Legrand) - 4047 Two-Gang Cover, Pass and Seymour Activate 2A Mini Adapter Fitting - V4047BM
+ / - Hover over image to Zoom
Other Views

    4047 Two-Gang Cover, Pass and Seymour Activate 2A Mini Adapter Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047BM
    SKU: 22123409
    $13.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in. W x 4-3/4 in. H
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047BM
    • Color Ivory
    • Size 5-1/8 in. W x 4-3/4 in. H
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, two-gang overlapping cover duplex with 2A mini adapter.