Wiremold (Legrand) V4047BT 4047 Two-Gang Cover and Ortronics TrakJackI Mini Adapter Fitting | Graybar Store
Wiremold (Legrand) - 4047 Two-Gang Cover and Ortronics TrakJackI Mini Adapter Fitting - V4047BT
+ / - Hover over image to Zoom
Other Views

    4047 Two-Gang Cover and Ortronics TrakJackI Mini Adapter Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047BT
    SKU: 22123412
    $13.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in. L
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047BT
    • Color Ivory
    • Size 5-1/8 in. L
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang duplex and tracjack mini adapter with ivory finish, accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept two Ortronics TrakJack inserts.