Wiremold (Legrand) G4047C-1 4047 One-Gang Device Plate Fitting | Graybar Store
Wiremold (Legrand) - 4047 One-Gang Device Plate Fitting - G4047C-1
+ / - Hover over image to Zoom
Other Views

    4047 One-Gang Device Plate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047C-1
    SKU: 22120323
    $10.70
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:5.125 in. x 4.750 in.
    Fitting Type:Device Place
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047C-1
    • Size 5.125 in. x 4.750 in.
    • Fitting Type Device Place
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold 4000 series 1-gang raceway overlapping single receptacle plate in grey color is made of steel with ivory scuff coat finish for durability. The raceway measures 5.125 Inch x 4.750 Inch, with a voltage rating of 600 Volts.