Wiremold (Legrand) G4047-2BBXX 4047 Four-Gang Cover With Two Duplex Openings | Graybar Store
Wiremold (Legrand) - 4047 Four-Gang Cover With Two Duplex Openings - G4047-2BBXX
+ / - Hover over image to Zoom
Other Views

    4047 Four-Gang Cover With Two Duplex Openings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047-2BBXX
    SKU: 22123440
    $16.73
    Checking Pricing
         
    Fitting Type:Overlap Cover
    No. of Gangs:4-Gang
    Brand or Series:4047
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047-2BBXX
    • Color Grey
    • Brand or Series 4047
    • Fitting Type Overlap Cover
    • No. of Gangs 4-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, 4-gang overlapping cover with two duplex opening.