Wiremold (Legrand) G4047-2BBFF 4047 Four-Gang Cover Two Duplex and Two Modular Furniture Openings | Graybar Store
Wiremold (Legrand) - 4047 Four-Gang Cover Two Duplex and Two Modular Furniture Openings - G4047-2BBFF
+ / - Hover over image to Zoom
Other Views

    4047 Four-Gang Cover Two Duplex and Two Modular Furniture Openings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047-2BBFF
    SKU: 22123431
    $18.90
    Checking Pricing
         
    Fitting Type:Overlap Cover
    No. of Gangs:4-Gang
    Brand or Series:4047
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047-2BBFF
    • Color Ivory
    • Brand or Series 4047
    • Fitting Type Overlap Cover
    • No. of Gangs 4-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 4-gang overlap cover with two duplex and two modular furniture opening.