Panduit PLT12EH-C 40.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (100) | Graybar Store
Panduit - 40.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (100) - PLT12EH-C
+ / - Hover over image to Zoom
Other Views

    40.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT12EH-C
    SKU: 88199551
    $221.21
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:40.10 in.
    Bundle Diameter (Inches):12.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT12EH-C
    • Color Natural
    • Bundle Diameter (Inches) 12.00
    • Length 40.10 in.
    Product Overview:
    Pan Ty® natural nylon 40.10 L x 0.50 in. W extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 12.00 in. Package of 100.
    • For Indoor Use
    • Typically Used For Heavy Duty Applications
    • Strongest Pan-Ty® Cable Tie Available
    • Can Be Used With MCEH Mounting Clip