Cooper Lighting (Eaton) WP40 400W PSMH Multi-Tap Trunnion Mount | Graybar Store
Cooper Lighting (Eaton) - 400W PSMH Multi-Tap Trunnion Mount - WP40
+ / - Hover over image to Zoom
Other Views

    400W PSMH Multi-Tap Trunnion Mount

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WP40
    SKU: 25199628
    $280.68
    Checking Pricing
         
    Wattage:400
    Housing Color:Carbon Bronze
    Source:Pulse Start Metal Halide
    Mount Type:Trunnion
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WP40
    • Housing Color Carbon Bronze
    • Fixture Type Floodlight
    • Mount Type Trunnion
    • Wattage 400
    • Source Pulse Start Metal Halide
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Warrior bronze floodlight 400W MP multi-tap trunnion mount with lamp.
      UL Listed - Wet Location