Cooper Lighting (Eaton) WPP40 400W MP WAL-PAK MULTI-TAP W/LAMP BRONZE | Graybar Store
Cooper Lighting (Eaton) - 400W MP WAL-PAK MULTI-TAP W/LAMP BRONZE - WPP40
+ / - Hover over image to Zoom
Other Views

    400W MP WAL-PAK MULTI-TAP W/LAMP BRONZE

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPP40
    SKU: 25270630
    $230.71
    Checking Pricing
         
    Wattage:400
    Housing Color:Bronze
    Door Style:Borosilicate Glass Door
    Source:Pulse Start Metal Halide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPP40
    • Housing Color Bronze
    • Brand Lumark
    • Door Style Borosilicate Glass Door
    • Fixture Type Wallpack
    • Wattage 400
    • Source Pulse Start Metal Halide
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wal-Pak 400W MP Multi-Tap borosilicate glass wall mount, bronze, hinged removable door. Lamp included.
      UL Listed - Wet Location