Cooper Lighting (Eaton) MPSS40-OR 400W Metal Halide, 15 in., Aluminum Reflector | Graybar Store
Cooper Lighting (Eaton) - 400W Metal Halide, 15 in., Aluminum Reflector - MPSS40-OR
+ / - Hover over image to Zoom
Other Views

    400W Metal Halide, 15 in., Aluminum Reflector

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MPSS40-OR
    SKU: 25212098
    $224.20
    Checking Pricing
         
    No. of Lamps:1
    Wattage:400
    Voltage Rating:277
    Additional Features:Open Rated Socket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MPSS40-OR
    • Additional Features Open Rated Socket
    • Brand Lumark
    • Lamp Type Pulse Start Metal Halide
    • No. of Lamps 1
    • Wattage 400
    • Voltage Rating 277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    400W MP Multi-Tap aluminum reflector, open rated lamp.