Cooper Lighting (Eaton) WS40 400W HPS Flood Fixture | Graybar Store
Cooper Lighting (Eaton) - 400W HPS Flood Fixture - WS40
+ / - Hover over image to Zoom
Other Views

    400W HPS Flood Fixture

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WS40
    SKU: 96070477
    $373.80
    Checking Pricing
         
    Wattage:400
    Housing Color:Carbon Bronze
    Source:High Pressure Sodium
    Mount Type:Trunnion
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WS40
    • Housing Color Carbon Bronze
    • Fixture Type Floodlight
    • Mount Type Trunnion
    • Wattage 400
    • Source High Pressure Sodium
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Warrior bronze floodlight 400W HPS multi-tap trunnion mount with lamp.
      UL Listed - Wet Location