GE Lighting MVR400/HOR/BT28 Multi-Vapor HO/XHO Metal Halide Lamp, BT28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours | Graybar Store
GE Lighting - Multi-Vapor HO/XHO Metal Halide Lamp, BT28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours - MVR400/HOR/BT28
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor HO/XHO Metal Halide Lamp, BT28 Bulb, Mogul Screw Base, 400W, 20000 Rated Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/HOR/BT28
    SKU: 99525532
    $90.08
    Checking Pricing
         
    Wattage:400
    Ballast Type:M59
    Packaging:12 Per Case
    Rated Life (Hour):20000
    Initial/Mean Lumens:37000/22000
    Color Temperature (Kelvin):4200
    CRI:65
    Alternate Manufacturer Part No.:40201
    Additional Features:Compact, Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/HOR/BT28
    • Additional Features Compact, Horizontal
    • Alternate Manufacturer Part No. 40201
    • Ballast Type M59
    • Base Type Mogul Screw (E39)
    • Bulb Shape BT28
    • Color Temperature (Kelvin) 4200
    • CRI 65
    Product Overview:
    High output multi-vapor® PulseArc® quartz metal halide BT28 400W lamp with color temperature 4200K, 20000 rated life hours, initial/mean lumens 37000/22000, 12 per case for enclosed fixtures only.