GE Lighting CMH400/U/830/R 400W HID Constant Colot, Chromafit™ | Graybar Store
GE Lighting - 400W HID Constant Colot, Chromafit™ - CMH400/U/830/R
+ / - Hover over image to Zoom
Other Views

    400W HID Constant Colot, Chromafit™

    Manufacturer: GE Lighting
    Manufacturer #: CMH400/U/830/R
    SKU: 22082641
    $103.09
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51/M169
    Packaging:12 Per Case
    Rated Life (Hour):20000
    Color Temperature (Kelvin):3000
    CRI:82
    Alternate Manufacturer Part No.:93295
    Initial/Mean Lumens:41000/31300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH400/U/830/R
    • Alternate Manufacturer Part No. 93295
    • Ballast Type S51/M169
    • Base Type E39
    • Bulb Shape ED18
    • Color Temperature (Kelvin) 3000
    • CRI 82
    Product Overview:
    GE ConstantColor® Chromafit™ CMH® Ceramic Metal Halide ED18