B-Line (Eaton) 6067 HAL 400A 600V 3-Phase/4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With Integral Mechanical Lugs | Graybar Store
B-Line (Eaton) - 400A 600V 3-Phase/4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With Integral Mechanical Lugs - 6067 HAL
+ / - Hover over image to Zoom
Other Views

    400A 600V 3-Phase/4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With Integral Mechanical Lugs

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6067 HAL
    SKU: 99543136
    $995.91
    Checking Pricing
         
    Amperage Rating:400
    Voltage Rating:600
    Additional Features:50K AIC Rating; (3) CT Provisions
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6067 HAL
    • Additional Features 50K AIC Rating; (3) CT Provisions
    • Amperage Rating 400
    Product Overview:
    Overhead/underground 400A 600V 50K AIC 3-phase/4W surface-mount current transformer mounting base with integral mechanical lugs and (3) CT provisions. Lug range (1) 4 AWG to 600 kcmil or (2) 1/0 to 250 kcmil.
    For use with CT rated metering enclosures. For use with bar type CT that meet ANSI C12.11. Line and load integral mechanical lugs.