B-Line (Eaton) 6067 HA 400A 600V 3-Phase/3W or 4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With 1/2 in. Studs | Graybar Store
B-Line (Eaton) - 400A 600V 3-Phase/3W or 4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With 1/2 in. Studs - 6067 HA
+ / - Hover over image to Zoom
Other Views

    400A 600V 3-Phase/3W or 4W Overhead/Underground Surface-Mount Current Transformer Mounting Base With 1/2 in. Studs

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6067 HA
    SKU: 92047904
    $802.58
    Checking Pricing
         
    Amperage Rating:400
    Voltage Rating:600
    Additional Features:50K AIC Rating; (3) CT Provisions
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6067 HA
    • Additional Features 50K AIC Rating; (3) CT Provisions
    • Amperage Rating 400
    Product Overview:
    Overhead/underground 400A 600V 50K AIC 3-phase/3W or 4W surface-mount current transformer mounting base with 1/2 in. studs on 1-3/4 in. centers and (3) CT provisions. Minimum enclosure size 30 in.
    For use with CT rated metering enclosures. For use with bar type CT that meet ANSI C12.11. Line and load 1/2 in. studs on 1-3/4 in. centers.