Bussmann (Eaton) 1BS102 400A 600V 1 Pole Modular Fuse Block | Graybar Store
Bussmann (Eaton) - 400A 600V 1 Pole Modular Fuse Block - 1BS102
+ / - Hover over image to Zoom
Other Views

    400A 600V 1 Pole Modular Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 1BS102
    SKU: 88049384
    $130.12
    Checking Pricing
         
    Amps:400A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 1BS102
    • Amps 400A
    • Fuse Type Square Body Fuses
    • Pole 1-Pole
    Product Overview:
    One pole 400A 600V modular fuse block.