Chatsworth Products Inc. - CCS-EFX Cabling Section with Extended Fingers, Combination, Black, 7 ft. H x 10 in. W - 40099-703
+ / - Hover over image to Zoom
Other Views

CCS-EFX Cabling Section with Extended Fingers, Combination, Black, 7 ft. H x 10 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 40099-703
SKU: 25082912
Checking Pricing
     
Width (Inches):10 in
Depth (Inches):14.94 in
Height (Inches):84 in
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 40099-703
  • Color Black
  • Application Angled-Face Copper Patch Panels; Horizontal, Intermediate, Main Cross-Connect; Small to Medium Size Facilities; Voice, Network Switching Equipment
  • Mounting Style Vertical
  • Type Combination Vertical Cable Manager
  • Depth (Inches) 14.94 in
  • Height (Inches) 84 in
  • Width (Inches) 10 in
  • Material Aluminum
  • Includes Doors; Installation Hardware; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
Combination Cabling Section With Extended Fingers, Black, Aluminum, Vertical, Angled-Face Copper Patch Panels; Horizontal, Intermediate, Main Cross-Connect; Small to Medium Size Facilities in Telecommunications Rooms, Equipment Rooms