Chatsworth 40096-703 MCS-EFX Master Cabling Section with Extended Fingers, Double Sided, Black, 7 ft. H x 10 in. W | Graybar Store
Chatsworth - MCS-EFX Master Cabling Section with Extended Fingers, Double Sided, Black, 7 ft. H x 10 in. W - 40096-703
+ / - Hover over image to Zoom
Other Views

    MCS-EFX Master Cabling Section with Extended Fingers, Double Sided, Black, 7 ft. H x 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 40096-703
    SKU: 25047417
    $1,035.41
    Checking Pricing
         
    Width (Inches):10 in.
    Color:Black
    Depth (Inches):21.23
    Material:Aluminum
    No. of Sides:Double-Sided
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40096-703
    • Color Black
    • Application Horizontal Cross-Connect; Intermediate Cross-Connect; Large Enterprise Facilities; Main Cross-Connect; Voice and Network Switching Equipment
    • Mounting Style Vertical
    • Type Double-Sided Cable Manager
    • Depth (Inches) 21.23
    • Height (Feet) 7 ft.
    • Width (Inches) 10 in.
    • Material Aluminum
    • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
    • No. of Sides Double-Sided
    Product Overview:
    Master Cabling Section With Extended Fingers, Black, Aluminum, Vertical, Horizontal Cross-Connect; Intermediate Cross-Connect; Large Enterprise Facilities; Main Cross-Connect; Voice and Network Switching Equipment