Chatsworth Products Inc. - MCS-EFX Master Cabling Section with Extended Fingers, Single Sided, Black, 7 ft. H x 10 in. W - 40093-703
+ / - Hover over image to Zoom
Other Views

MCS-EFX Master Cabling Section with Extended Fingers, Single Sided, Black, 7 ft. H x 10 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 40093-703
SKU: 25030034
$814.38
Checking Pricing
     
Height (Inches):7 ft
Color:Black
Depth (Inches):10.62
Rack Units:1
No. of Sides:Single-Sided
Width (Inches):10
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 40093-703
  • Color Black
  • Rack Units 1
  • Depth (Inches) 10.62
  • Height (Inches) 7 ft
  • Width (Inches) 10
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Master Cabling Section With Extended Fingers, Black, Aluminum, Vertical, Horizontal, Intermediate, Main Cross-Connect; Large Enterprise Facilities in Telecommunications Rooms, Equipment Rooms; Voice, Network Switching Equipment