Wiremold (Legrand) V4014A 4000 Wall Box Connector Fitting | Graybar Store
Wiremold (Legrand) - 4000 Wall Box Connector Fitting - V4014A
+ / - Hover over image to Zoom
Other Views

    4000 Wall Box Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4014A
    SKU: 93152500
    $61.76
    Checking Pricing
         
    Size:12 in. W
    Fitting Type:Wall Box Connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4014A
    • Color Ivory
    • Size 12 in. W
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Wall Box Connector
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold ivory, steel wall connector used on 4000 series two piece steel surface raceway. Size 12 inch width.