Wiremold (Legrand) G4015 Wiremold Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Tee Fitting - G4015
+ / - Hover over image to Zoom
Other Views

    Wiremold Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4015
    SKU: 88279708
    $65.38
    Checking Pricing
         
    Size:12 in. L
    Fitting Type:Tee
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4015
    • Color Grey
    • Size 12 in. L
    • Fitting Type Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel full capacity tee grey with 12 in. length.