Wiremold (Legrand) G4014A 4000 Series Wall Box Connector Fitting | Graybar Store
Wiremold (Legrand) - 4000 Series Wall Box Connector Fitting - G4014A
+ / - Hover over image to Zoom
Other Views

    4000 Series Wall Box Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4014A
    SKU: 88279707
    $61.76
    Checking Pricing
         
    No. of Holes:Wiremold®
    Trade Size (Inches):1/2 in.
    Capacity (Cubic Inch):1
    Load Rating:12 in
    Product Includes:4000 Series Large Raceway
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4014A
    • Bend (Degree) Wall
    • Body Type Two Rectangular 2 9/16 x 1-11/16 (65mm x 43mm)
    • Capacity (Cubic Inch) 1
    • Load Rating 12 in
    • Material Finish Steel
    • Product Includes 4000 Series Large Raceway
    • No. of Holes Wiremold®
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 4000 Wall Box Connector, Fitting Type: Wall Box Connector, Gray, Steel, 12 in