Wiremold (Legrand) G4000D 4000-Series-Steel-Raceway-Divider, 5ft. | Graybar Store
Wiremold (Legrand) - 4000-Series-Steel-Raceway-Divider, 5ft. - G4000D
+ / - Hover over image to Zoom
Other Views

    4000-Series-Steel-Raceway-Divider, 5ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4000D
    SKU: 88279696
    $5.50
    Checking Pricing
         
    Size:5ft. L
    Fitting Type:Diverder
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4000D
    • Color Grey
    • Size 5ft. L
    • Fitting Type Diverder
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. steel raceway divider fitting with grey finish. Divider clips (not included) are required to hold divider in place