Wiremold (Legrand) V4000C 4000 Series Steel 2-Piece Surface Raceway Cover | Graybar Store
Wiremold (Legrand) - 4000 Series Steel 2-Piece Surface Raceway Cover - V4000C
+ / - Hover over image to Zoom
Other Views

    4000 Series Steel 2-Piece Surface Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4000C
    SKU: 93152492
    $16.35
    Checking Pricing
         
    Dimensions (Inches):4-3/4 W
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4000C
    • Color Ivory
    • Dimensions (Inches) 4-3/4 W
    • Length 5 ft.
    • Materials Steel
    • Series 4000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory steel 2-piece surface raceway cover. Raceway is 5 ft. L x 4-3/4 in. W.
    4000® series raceway is the work horse of surface raceway systems. 4000 series raceway can be divided for multi-service applications. Raceway is ideal for applications requiring large capacity dual service steel raceway. Commercial, industrial and institutional applications all benefit from the rigid steel construction and durable finish. 4000 series raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.