Wiremold (Legrand) G4015DFO 4000 Series Radiused Divided Tee Fitting | Graybar Store
Wiremold (Legrand) - 4000 Series Radiused Divided Tee Fitting - G4015DFO
+ / - Hover over image to Zoom
Other Views

    4000 Series Radiused Divided Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4015DFO
    SKU: 97279357
    $92.07
    Checking Pricing
         
    No. of Holes:Wiremold®
    Height (Inches):9
    Max. Opening (Inches):9
    End Radius:2 in
    Color:Grey
    Load Rating:12-3/4 in
    Product Includes:4000 Series Large Raceway
    Coil/Reel Length (Feet):1-3/4 in
    Size:2 in.
    Brand or Series:4000; Wiremold
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4015DFO
    • Color Grey
    • Size 2 in.
    • Bend (Degree) Tee
    • Body Type A Full Capacity Divided Tee Fitting for New
    • Brand or Series 4000; Wiremold
    • Coil/Reel Length (Feet) 1-3/4 in
    • Height (Inches) 9
    • Load Rating 12-3/4 in
    • Material Finish Steel
    • Materials Solid
    • Max. Opening (Inches) 9
    • Product Includes 4000 Series Large Raceway
    • No. of Holes Wiremold®
    • End Radius 2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 4000 Tee Fitting, Fitting Type: Tee, Gray, Steel, Body Type: Straight, 12-3/4 in