Wiremold (Legrand) 4000 Series Raceway Fittings | Graybar Store
Wiremold (Legrand) - 4000 Series Raceway Fittings
+ / - Hover over image to Zoom
Other Views

    4000 Series Raceway Fittings

    Manufacturer: Wiremold (Legrand)
         

    Used On 4000 Series Two Piece Steel Surface Raceway

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Size
    Fitting Type
    Price
    G4047BB
    22123406
    2-Gang
    5-1/8 in. L x 4-3/4 in. H
    Duplex receptacle cover
    $
    13
    .01
    /
    EA
    22123406
    No. of Gangs
    2-Gang
    Size
    5-1/8 in. L x 4-3/4 in. H
    Fitting Type
    Duplex receptacle cover
    $
    13
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4047JX
    22123415
    2-Gang
    5- 1/8 in. W x 4-3/4 in. H
    Single Receptacle
    $
    9
    .66
    /
    EA
    22123415
    No. of Gangs
    2-Gang
    Size
    5- 1/8 in. W x 4-3/4 in. H
    Fitting Type
    Single Receptacle
    $
    9
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4047BF
    22123408
    2-Gang
    5- 1/8 in. W x 4-3/4 in. H
    Duplex and module furniture fittting
    $
    13
    .01
    /
    EA
    22123408
    No. of Gangs
    2-Gang
    Size
    5- 1/8 in. W x 4-3/4 in. H
    Fitting Type
    Duplex and module furniture fittting
    $
    13
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4047RX
    22123417
    2-Gang
    5- 1/8 in. W x 4-3/4 in. H
    Gfci/Surge/decorator receptacle
    $
    9
    .66
    /
    EA
    22123417
    No. of Gangs
    2-Gang
    Size
    5- 1/8 in. W x 4-3/4 in. H
    Fitting Type
    Gfci/Surge/decorator receptacle
    $
    9
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4047C-1
    22120323
    1-Gang
    5.125 in. x 4.750 in.
    Device Place
    $
    10
    .70
    /
    EA
    22120323
    No. of Gangs
    1-Gang
    Size
    5.125 in. x 4.750 in.
    Fitting Type
    Device Place
    $
    10
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4047BX
    22123404
    2-Gang
    Size-5- 1/8 in. W x 4-3/4 in. H
    Duplex receptacle
    $
    9
    .66
    /
    EA
    22123404
    No. of Gangs
    2-Gang
    Size
    Size-5- 1/8 in. W x 4-3/4 in. H
    Fitting Type
    Duplex receptacle
    $
    9
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123406 SKU, 22123406 ANALYTICS...
    Fitting Type
    Duplex receptacle cover
    Price
    $
    13
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123415 SKU, 22123415 ANALYTICS...
    Fitting Type
    Single Receptacle
    Price
    $
    9
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123408 SKU, 22123408 ANALYTICS...
    Fitting Type
    Duplex and module furniture fittting
    Price
    $
    13
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123417 SKU, 22123417 ANALYTICS...
    Fitting Type
    Gfci/Surge/decorator receptacle
    Price
    $
    9
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22120323 SKU, 22120323 ANALYTICS...
    Fitting Type
    Device Place
    Price
    $
    10
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123404 SKU, 22123404 ANALYTICS...
    Fitting Type
    Duplex receptacle
    Price
    $
    9
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available