Wiremold (Legrand) 4000 Series Raceway Fittings | Graybar Store
Wiremold (Legrand) - 4000 Series Raceway Fittings
+ / - Hover over image to Zoom
Other Views

    4000 Series Raceway Fittings

    Manufacturer: Wiremold (Legrand)
         

    Used On 4000 Series Two Piece Steel Surface Raceway

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Material Finish
    Color
    Price
    G4015FO
    97279360
    12-3/4 in.
    raduis Tee
    Grey
    $
    85
    .31
    /
    EA
    97279360
    Size
    12-3/4 in.
    Fitting Type
    raduis Tee
    Material Finish
    Color
    Grey
    $
    85
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4017TCA
    98289367
    4-1/2 in. W X 1-1/2 in. H
    Internal Corner Elbow
    Grey
    $
    19
    .19
    /
    EA
    98289367
    Size
    4-1/2 in. W X 1-1/2 in. H
    Fitting Type
    Internal Corner Elbow
    Material Finish
    Color
    Grey
    $
    19
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4001DA
    99554578
    4-1/2 in.
    Divder Clip
    Ivory/White
    $
    1
    .32
    /
    EA
    99554578
    Size
    4-1/2 in.
    Fitting Type
    Divder Clip
    Material Finish
    Color
    Ivory/White
    $
    1
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4011FO
    97279356
    8-3/4 in. L
    Flat Elbow
    Grey
    $
    45
    .33
    /
    EA
    97279356
    Size
    8-3/4 in. L
    Fitting Type
    Flat Elbow
    Material Finish
    Color
    Grey
    $
    45
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4010B
    88279703
    1 1/4 in. L
    Blank End
    Grey
    $
    8
    .03
    /
    EA
    88279703
    Size
    1 1/4 in. L
    Fitting Type
    Blank End
    Material Finish
    Color
    Grey
    $
    8
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4011
    88279705
    4.75 L x 4.75 Wx 1.25 in. H
    90 degree Elbow
    Grey
    $
    31
    .08
    /
    EA
    88279705
    Size
    4.75 L x 4.75 Wx 1.25 in. H
    Fitting Type
    90 degree Elbow
    Material Finish
    Color
    Grey
    $
    31
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4015D
    88279709
    12 in. L
    Divded Tee
    Ivory
    $
    72
    .06
    /
    EA
    88279709
    Size
    12 in. L
    Fitting Type
    Divded Tee
    Material Finish
    Color
    Ivory
    $
    72
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4018
    88279713
    4-1/8 in. L
    External Elbow
    Grey
    $
    47
    .51
    /
    EA
    88279713
    Size
    4-1/8 in. L
    Fitting Type
    External Elbow
    Material Finish
    Color
    Grey
    $
    47
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4010DFO
    99804506
    6 ft. L x 4-3/4 in. W x 2-3/4 in. H.
    Entrance End Fitting
    Grey
    $
    33
    .61
    /
    EA
    99804506
    Size
    6 ft. L x 4-3/4 in. W x 2-3/4 in. H.
    Fitting Type
    Entrance End Fitting
    Material Finish
    Color
    Grey
    $
    33
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4001A
    99547880
    1-1/2 in. H x 2-1/2 in. W
    Coupling
    Galvanized
    $
    6
    .15
    /
    EA
    99547880
    Size
    1-1/2 in. H x 2-1/2 in. W
    Fitting Type
    Coupling
    Material Finish
    Galvanized
    Color
    $
    6
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4000WC
    88279698
    1 in.
    Wire Clip
    Grey
    $
    2
    .79
    /
    EA
    88279698
    Size
    1 in.
    Fitting Type
    Wire Clip
    Material Finish
    Color
    Grey
    $
    2
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4015
    88279708
    12 in. L
    Tee
    Grey
    $
    65
    .38
    /
    EA
    88279708
    Size
    12 in. L
    Fitting Type
    Tee
    Material Finish
    Color
    Grey
    $
    65
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4000D
    88279696
    5ft. L
    Diverder
    Grey
    $
    5
    .50
    5 Ft
    /
    Length
    88279696
    Size
    5ft. L
    Fitting Type
    Diverder
    Material Finish
    Color
    Grey
    $
    5
    .50
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4050
    22002140
    6 in. L
    Device mounting Bracket
    Grey
    $
    14
    .67
    /
    EA
    22002140
    Size
    6 in. L
    Fitting Type
    Device mounting Bracket
    Material Finish
    Color
    Grey
    $
    14
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4017
    88279710
    3 Lx 4.75 Wx 1.5 in. H
    Internal Elbow
    Grey
    $
    20
    .37
    /
    EA
    88279710
    Size
    3 Lx 4.75 Wx 1.5 in. H
    Fitting Type
    Internal Elbow
    Material Finish
    Color
    Grey
    $
    20
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4017N
    88279711
    4 21/32 in. L x 1 1/4 in. W
    Internal Elbow
    Grey
    $
    27
    .19
    /
    EA
    88279711
    Size
    4 21/32 in. L x 1 1/4 in. W
    Fitting Type
    Internal Elbow
    Material Finish
    Color
    Grey
    $
    27
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4086A
    88279725
    5 5/32 in. L x 1 1/2 in. W x 7/32 in. H
    Panel Connector
    Grey
    $
    30
    .11
    /
    EA
    88279725
    Size
    5 5/32 in. L x 1 1/2 in. W x 7/32 in. H
    Fitting Type
    Panel Connector
    Material Finish
    Color
    Grey
    $
    30
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4017FO
    97275384
    3-3/4 in. L
    Internal Elbow
    $
    61
    .67
    /
    EA
    97275384
    Size
    3-3/4 in. L
    Fitting Type
    Internal Elbow
    Material Finish
    Color
    $
    61
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G4012TX
    88279706
    888
    INT./EXT. 45 D
    Grey
    $
    37
    .88
    /
    EA
    88279706
    Size
    888
    Fitting Type
    INT./EXT. 45 D
    Material Finish
    Color
    Grey
    $
    37
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279360 SKU, 97279360 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    85
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98289367 SKU, 98289367 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    19
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554578 SKU, 99554578 ANALYTICS...
    Material Finish
    Color
    Ivory/White
    Price
    $
    1
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279356 SKU, 97279356 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    45
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279703 SKU, 88279703 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    8
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279705 SKU, 88279705 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    31
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279709 SKU, 88279709 ANALYTICS...
    Material Finish
    Color
    Ivory
    Price
    $
    72
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279713 SKU, 88279713 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    47
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99804506 SKU, 99804506 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    33
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99547880 SKU, 99547880 ANALYTICS...
    Material Finish
    Galvanized
    Color
    Price
    $
    6
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279698 SKU, 88279698 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    2
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279708 SKU, 88279708 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    65
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279696 SKU, 88279696 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    5
    .50
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22002140 SKU, 22002140 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    14
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279710 SKU, 88279710 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    20
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279711 SKU, 88279711 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    27
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279725 SKU, 88279725 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    30
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97275384 SKU, 97275384 ANALYTICS...
    Material Finish
    Color
    Price
    $
    61
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279706 SKU, 88279706 ANALYTICS...
    Material Finish
    Color
    Grey
    Price
    $
    37
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available