Wiremold (Legrand) V4000 Series Fittings | Graybar Store
Wiremold (Legrand) - V4000 Series Fittings
+ / - Hover over image to Zoom
Other Views

    V4000 Series Fittings

    Manufacturer: Wiremold (Legrand)
         

    Used on 4000 series two piece steel surface raceway.

    • Manufacturer Wiremold (Legrand)
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Materials Solid
    Select Filter Options Below ( 17 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Brand or Series
    Material Finish
    Price
    V4011FO
    97217192
    8-3/4 in.
    90 degree Flat Elbow
    Ivory
    $
    45
    .33
    /
    EA
    97217192
    Size
    8-3/4 in.
    Fitting Type
    90 degree Flat Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    45
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4017
    95009251
    3-1/8 in.
    Internal Elbow
    Ivory
    $
    20
    .37
    /
    EA
    95009251
    Size
    3-1/8 in.
    Fitting Type
    Internal Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    20
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4086A
    96008943
    5-5/32 in. L
    Panel connector
    Ivory
    $
    30
    .10
    /
    EA
    96008943
    Size
    5-5/32 in. L
    Fitting Type
    Panel connector
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    30
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4015D
    93152503
    12 ft.
    Divided Tee
    Ivory
    $
    72
    .06
    /
    EA
    93152503
    Size
    12 ft.
    Fitting Type
    Divided Tee
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    72
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4017FO
    97217193
    3-3/4 in.
    90 degree Flat Elbow
    Ivory
    $
    61
    .67
    /
    EA
    97217193
    Size
    3-3/4 in.
    Fitting Type
    90 degree Flat Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    61
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4015DFO
    97279363
    12-3/4 in.
    Divided Tee
    Ivory
    $
    92
    .09
    /
    EA
    97279363
    Size
    12-3/4 in.
    Fitting Type
    Divided Tee
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    92
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4006
    25091168
    8 ft.
    Seam Clip
    Ivory
    $
    1
    .61
    /
    EA
    25091168
    Size
    8 ft.
    Fitting Type
    Seam Clip
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    1
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4012TX
    93152502
    1-1/2 in.
    45 degree internal/external elbow
    Ivory
    $
    34
    .83
    /
    EA
    93152502
    Size
    1-1/2 in.
    Fitting Type
    45 degree internal/external elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    34
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4010DFO
    99726933
    4-3/4 in.
    Entrance End
    Ivory
    $
    33
    .61
    /
    EA
    99726933
    Size
    4-3/4 in.
    Fitting Type
    Entrance End
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    33
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4015
    93173964
    12 ft.
    Tee
    Ivory
    $
    65
    .38
    /
    EA
    93173964
    Size
    12 ft.
    Fitting Type
    Tee
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    65
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4011
    93152501
    4-3/4 in.
    90 degree Flat Elbow
    Ivory
    $
    31
    .05
    /
    EA
    93152501
    Size
    4-3/4 in.
    Fitting Type
    90 degree Flat Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    31
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4010B
    93152495
    1-3/4 in.
    Blank End
    Ivory
    $
    8
    .03
    /
    EA
    93152495
    Size
    1-3/4 in.
    Fitting Type
    Blank End
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    8
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4050
    22001366
    6 ft.
    Mounting Bracket
    Ivory
    $
    14
    .80
    /
    EA
    22001366
    Size
    6 ft.
    Fitting Type
    Mounting Bracket
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    14
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4018
    93152504
    4-1/8 in.
    90 degree external Elbow
    Ivory
    $
    42
    .89
    /
    EA
    93152504
    Size
    4-1/8 in.
    Fitting Type
    90 degree external Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    42
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4014A
    93152500
    12 in. W
    Wall Box Connector
    Ivory
    $
    61
    .76
    /
    EA
    93152500
    Size
    12 in. W
    Fitting Type
    Wall Box Connector
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    61
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4075D
    25186155
    8-1/8 in. L
    Bridge
    Ivory
    $
    91
    .52
    /
    EA
    25186155
    Size
    8-1/8 in. L
    Fitting Type
    Bridge
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    91
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V4018FO
    97217194
    6 in. L
    External Elbow
    Ivory
    $
    66
    .21
    /
    EA
    97217194
    Size
    6 in. L
    Fitting Type
    External Elbow
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    $
    66
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97217192 SKU, 97217192 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    45
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95009251 SKU, 95009251 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    20
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008943 SKU, 96008943 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    30
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152503 SKU, 93152503 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    72
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97217193 SKU, 97217193 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    61
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279363 SKU, 97279363 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    92
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091168 SKU, 25091168 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    1
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152502 SKU, 93152502 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    34
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99726933 SKU, 99726933 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    33
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93173964 SKU, 93173964 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    65
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152501 SKU, 93152501 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    31
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152495 SKU, 93152495 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    8
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001366 SKU, 22001366 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    14
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152504 SKU, 93152504 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    42
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152500 SKU, 93152500 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    61
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25186155 SKU, 25186155 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    91
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97217194 SKU, 97217194 ANALYTICS...
    No. of Holes
    Height (Inches)
    End Radius
    No. of Gangs
    Depth
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Load Rating
    Product Includes
    Coil/Reel Length (Feet)
    Color
    Ivory
    Brand or Series
    Material Finish
    Price
    $
    66
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available