Wiremold (Legrand) V4000C135 4000 Series Precut Raceway Cover, 13.5 Inch | Graybar Store
Wiremold (Legrand) - 4000 Series Precut Raceway Cover, 13.5 Inch - V4000C135
+ / - Hover over image to Zoom
Other Views

    4000 Series Precut Raceway Cover, 13.5 Inch

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4000C135
    SKU: 95009253
    $6.25
    Checking Pricing
         
    Length:13.5 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4000C135
    • Color Ivory
    • Length 13.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, steel 13.5 inch raceway cover.