Wiremold (Legrand) 4001DA Wirmold Divder Clip | Graybar Store
Wiremold (Legrand) - Wirmold Divder Clip - 4001DA
+ / - Hover over image to Zoom
Other Views

    Wirmold Divder Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4001DA
    SKU: 99554578
    $1.32
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Divder Clip
    Color:Ivory/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4001DA
    • Color Ivory/White
    • Size 4-1/2 in.
    • Fitting Type Divder Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-1/2 inch, 4000 series® steel ivory/grey plated divider clip. Clip has a stainless steel finish.