Wiremold (Legrand) G4086A Wiremold Panel Connector | Graybar Store
Wiremold (Legrand) - Wiremold Panel Connector - G4086A
+ / - Hover over image to Zoom
Other Views

    Wiremold Panel Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4086A
    SKU: 88279725
    $30.11
    Checking Pricing
         
    Size:5 5/32 in. L x 1 1/2 in. W x 7/32 in. H
    Fitting Type:Panel Connector
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4086A
    • Color Grey
    • Size 5 5/32 in. L x 1 1/2 in. W x 7/32 in. H
    • Fitting Type Panel Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel panel connector.