Wiremold (Legrand) V4010DFO 4000 Series Entrance End Fitting; Ivory | Graybar Store
Wiremold (Legrand) - 4000 Series Entrance End Fitting; Ivory - V4010DFO
+ / - Hover over image to Zoom
Other Views

    4000 Series Entrance End Fitting; Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4010DFO
    SKU: 99726933
    $33.61
    Checking Pricing
         
    Size:4-3/4 in.
    Fitting Type:Entrance End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4010DFO
    • Color Ivory
    • Size 4-3/4 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Entrance End
    • Materials Solid
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory entrance end fitting measures 4-3/4 in. L x 2-3/4 in.w. Has concentric 3/4 in., 1 in., and 1-1/4 in. trade size KOs on end and bottom for feeding 4000 series Raceway.