Wiremold (Legrand) V4010B 4000 Series Blank End Raceway Fitting; Ivory | Graybar Store
Wiremold (Legrand) - 4000 Series Blank End Raceway Fitting; Ivory - V4010B
+ / - Hover over image to Zoom
Other Views

    4000 Series Blank End Raceway Fitting; Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4010B
    SKU: 93152495
    $8.03
    Checking Pricing
         
    Size:1-3/4 in.
    Fitting Type:Blank End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4010B
    • Color Ivory
    • Size 1-3/4 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Blank End
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory blank end raceway fitting measures 1.25 Lx 4.75 Wx 1.25 Inch Height. Fitting has two 1/2 inch trade size knockouts to facilitate end feeding.