Wiremold (Legrand) V4006 4000 Seam Clip Fitting | Graybar Store
Wiremold (Legrand) - 4000 Seam Clip Fitting - V4006
+ / - Hover over image to Zoom
Other Views

    4000 Seam Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4006
    SKU: 25091168
    $1.61
    Checking Pricing
         
    Size:8 ft.
    Fitting Type:Seam Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4006
    • Color Ivory
    • Size 8 ft.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Seam Clip
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series 8 ft. ivory seam clip.