Wiremold (Legrand) G4015FO Wiremold Radiused Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Radiused Tee Fitting - G4015FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Radiused Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4015FO
    SKU: 97279360
    $85.31
    Checking Pricing
         
    Size:12-3/4 in.
    Fitting Type:raduis Tee
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4015FO
    • Color Grey
    • Size 12-3/4 in.
    • Fitting Type raduis Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 12-3/4 in. L Tee with grey baked enamel and 2 inch bend radius.