Wiremold (Legrand) G4017FO Wiremold Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal Elbow Fitting - G4017FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4017FO
    SKU: 97275384
    $61.67
    Checking Pricing
         
    Size:3-3/4 in. L
    Fitting Type:Internal Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4017FO
    • Size 3-3/4 in. L
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Internal elbow with 2 inch radius.