Wiremold (Legrand) V4018FO 4000 Radiused Full Capacity External Elbow Fitting | Graybar Store
Wiremold (Legrand) - 4000 Radiused Full Capacity External Elbow Fitting - V4018FO
+ / - Hover over image to Zoom
Other Views

    4000 Radiused Full Capacity External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4018FO
    SKU: 97217194
    $66.21
    Checking Pricing
         
    Size:6 in. L
    Fitting Type:External Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4018FO
    • Color Ivory
    • Size 6 in. L
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type External Elbow
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    External elbow provides 2 inch cable bend radius control for UTP, STP and fiber optic installations.