Wiremold (Legrand) G4000WC Wiremold Wire Clip Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Wire Clip Fitting - G4000WC
+ / - Hover over image to Zoom
Other Views

    Wiremold Wire Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4000WC
    SKU: 88279698
    $2.79
    Checking Pricing
         
    Size:1 in.
    Fitting Type:Wire Clip
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4000WC
    • Color Grey
    • Size 1 in.
    • Fitting Type Wire Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series raceway steel galvanized 1inch wire clip is used for holding conductors in place.