Wiremold (Legrand) V4086A 4000 Panel Connector Fitting | Graybar Store
Wiremold (Legrand) - 4000 Panel Connector Fitting - V4086A
+ / - Hover over image to Zoom
Other Views

    4000 Panel Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4086A
    SKU: 96008943
    $30.10
    Checking Pricing
         
    Size:5-5/32 in. L
    Fitting Type:Panel connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4086A
    • Color Ivory
    • Size 5-5/32 in. L
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Panel connector
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 4000 series steel 5-5/32 inch X 1-1/2 inch W X 7/32 inch H panel connector.