Wiremold (Legrand) G4017N Wiremold Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal Elbow Fitting - G4017N
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4017N
    SKU: 88279711
    $27.19
    Checking Pricing
         
    Size:4 21/32 in. L x 1 1/4 in. W
    Fitting Type:Internal Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4017N
    • Color Grey
    • Size 4 21/32 in. L x 1 1/4 in. W
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, inverted internal elbow fitting.