Wiremold (Legrand) G4012TX Wiremold Internal/External 45 Degree Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal/External 45 Degree Elbow Fitting - G4012TX
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal/External 45 Degree Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4012TX
    SKU: 88279706
    $37.88
    Checking Pricing
         
    Size:888
    Fitting Type:INT./EXT. 45 D
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4012TX
    • Color Grey
    • Size 888
    • Fitting Type INT./EXT. 45 D
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, internal/external 45 degree elbow.