Wiremold (Legrand) V4017 4000 Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - 4000 Internal Elbow Fitting - V4017
+ / - Hover over image to Zoom
Other Views

    4000 Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4017
    SKU: 95009251
    $20.37
    Checking Pricing
         
    Size:3-1/8 in.
    Fitting Type:Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4017
    • Color Ivory
    • Size 3-1/8 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Internal Elbow
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory steel 3-1/8 inch length internal elbow.