Wiremold (Legrand) G4017 Wiremold Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal Elbow Fitting - G4017
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4017
    SKU: 88279710
    $20.37
    Checking Pricing
         
    Size:3 Lx 4.75 Wx 1.5 in. H
    Fitting Type:Internal Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4017
    • Color Grey
    • Size 3 Lx 4.75 Wx 1.5 in. H
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey internal elbow for 90 Degree internal corners. Fiber Bushing Included, 3 Lx 4.75 Wx 1.5 Inch Height