Wiremold (Legrand) G4017TCA Wiremold Internal Corner Coupling | Graybar Store
Wiremold (Legrand) - Wiremold Internal Corner Coupling - G4017TCA
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Corner Coupling

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4017TCA
    SKU: 98289367
    $19.19
    Checking Pricing
         
    Size:4-1/2 in. W X 1-1/2 in. H
    Fitting Type:Internal Corner Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4017TCA
    • Color Grey
    • Size 4-1/2 in. W X 1-1/2 in. H
    • Fitting Type Internal Corner Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel (plated) internal corner coupling includes fiber bushing and can be used with or without driver. Size 4-1/2 inch W X 1-1/2 inch H.