Wiremold (Legrand) G4011 Wiremold Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Flat Elbow Fitting - G4011
+ / - Hover over image to Zoom
Other Views

    Wiremold Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4011
    SKU: 88279705
    $31.08
    Checking Pricing
         
    Size:4.75 L x 4.75 Wx 1.25 in. H
    Fitting Type:90 degree Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4011
    • Color Grey
    • Size 4.75 L x 4.75 Wx 1.25 in. H
    • Fitting Type 90 degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel flat 90 degree elbow. 4.75 L x 4.75 Wx 1.25 inch height.