Wiremold (Legrand) G4018 Wiremold Panel Connector | Graybar Store
Wiremold (Legrand) - Wiremold Panel Connector - G4018
+ / - Hover over image to Zoom
Other Views

    Wiremold Panel Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4018
    SKU: 88279713
    $47.51
    Checking Pricing
         
    Size:4-1/8 in. L
    Fitting Type:External Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4018
    • Color Grey
    • Size 4-1/8 in. L
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 90 degree external elbow with grey baked enamel. Size 4-1/8 in. length.