Wiremold (Legrand) G4010DFO Wiremold Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Entrance End Fitting - G4010DFO
+ / - Hover over image to Zoom
Other Views

    Wiremold Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4010DFO
    SKU: 99804506
    $33.61
    Checking Pricing
         
    Size:6 ft. L x 4-3/4 in. W x 2-3/4 in. H.
    Fitting Type:Entrance End Fitting
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4010DFO
    • Color Grey
    • Size 6 ft. L x 4-3/4 in. W x 2-3/4 in. H.
    • Fitting Type Entrance End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel grey divided entrance end fitting size 6 ft. L x 4-3/4 in. W x 2-3/4 in. H. Includes 3/4 in., 1in., 1-1/4in. trade size Kos and 1-1/4 inch removable divider.