Wiremold (Legrand) G4015D Wiremold Divider Tee | Graybar Store
Wiremold (Legrand) - Wiremold Divider Tee - G4015D
+ / - Hover over image to Zoom
Other Views

    Wiremold Divider Tee

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4015D
    SKU: 88279709
    $72.06
    Checking Pricing
         
    Size:12 in. L
    Fitting Type:Divded Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4015D
    • Color Ivory
    • Size 12 in. L
    • Fitting Type Divded Tee
    • Country of Origin US - USA
    Product Overview:
    12 inch length divided tee removable divider with ivory finish and 600V.