Wiremold (Legrand) G4050 Wiremold Device Mounting Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Device Mounting Bracket Fitting - G4050
+ / - Hover over image to Zoom
Other Views

    Wiremold Device Mounting Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4050
    SKU: 22002140
    $14.67
    Checking Pricing
         
    Size:6 in. L
    Fitting Type:Device mounting Bracket
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4050
    • Color Grey
    • Size 6 in. L
    • Fitting Type Device mounting Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic grey plastic mounting bracket and trim plate. Size 6 in. length.