Wiremold (Legrand) 4001A Wiremold Coupling Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Coupling Fitting - 4001A
+ / - Hover over image to Zoom
Other Views

    Wiremold Coupling Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4001A
    SKU: 99547880
    $6.15
    Checking Pricing
         
    Size:1-1/2 in. H x 2-1/2 in. W
    Fitting Type:Coupling
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4001A
    • Size 1-1/2 in. H x 2-1/2 in. W
    • Fitting Type Coupling
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series galvanized steel plated coupling. Size 1-1/2 in. Height x 2-1/2 in. width.